Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blade Hose 5m

Blade Hose 5m TB-915-5

Item.#
08298543
Mfr.#
TB-915-5
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.72
TRUSCO Part Number
228-2437
Working Pressure (MPa)
1
Color
Clear
Operating Temperature Range (deg C)
0 to 60
Finishing Material
PVCresin
Inner Diameter x Outside Diameter (phi mm)
9x15
Length (m)
5
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment