Buy more than* S$200* and get FREE SHIPPING

  • TETRON Braid Hose

TETRON Braid Hose TB-915D100

Item.#
08298552
Mfr.#
TB-915D100
Package Qty.
1Roll
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Inner Diameter x Outside Diameter (phi mm)
9x15
Length (m)
100
Weight (kg)
14.3
TRUSCO Part Number
228-1732
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment
Working Pressure (MPa)
1
Color
Clear
Finishing Material
PVCresin
Specification
Winding drum
Operating Temperature Range (deg C)
0 to 60