Buy more than* S$200* and get FREE SHIPPING

  • Stainless Male Connector

Stainless Male Connector TS10-03M

Item.#
08299191
Mfr.#
TS10-03M
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS316)
TRUSCO Part Number
256-1000
Screw T
R3/8
Weight (g)
42.2
Caution
Please use within specification listed. Fitting Fluorine tube. Confirm inner and outer diameter of other companies tube if you use.
A
35mm
2014 TRUSCO Published Page
2-2111
Conformity Tube Outside Diameter (phi mm)
10x8
Working Range
Water and liquid ... maximum working pressure of 0.3MPa 1MPa5 to 40 deg C air-gas body ... maximum working pressure of 5 to 60 deg C
Purpose
For pure water piping and clean air, chemicals, corrosive gas piping. Widely available to use it for food, chemical, medical, and semiconductor manufacturing, etc. There is no seal portion, and corrosion from the seal portion will not occur.