Buy more than* S$200* and get FREE SHIPPING

  • Stainless Male Connector

Stainless Male Connector TS12-03M

Item.#
08299225
Mfr.#
TS12-03M
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainlesssteel(SUS316)
TRUSCO Part Number
256-1034
Screw T
R3/8
Weight (g)
58
Purpose
For pure water piping and clean air, chemicals, corrosive gas piping. Widely available to use it for food, chemical, medical, and semiconductor manufacturing, etc. There is no seal portion, and corrosion from the seal portion will not occur.
A
39mm
2014 TRUSCO Published Page
2-2111
Conformity Tube Outside Diameter (phi mm)
12x10
Caution
Please use within specification listed. Fitting Fluorine tube. Confirm inner and outer diameter of other companies tube if you use.
Working Range
Liquidwater...maximumoperatingpressureof0.3MPa1MPa5 to 40degCairgasbody...maximumworkingpressureof5 to 60degC