Buy more than* S$200* and get FREE SHIPPING

  • Stainless Male Connector

Stainless Male Connector TS6-02M

Item.#
08299261
Mfr.#
TS6-02M
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Screw T
R1/4
Weight (g)
20
A
27mm
Caution
Please use within specification listed. Fitting Fluorine tube. Confirm inner and outer diameter of other companies tube if you use.
Conformity Tube Outside Diameter (phi mm)
6x4
Finishing Material
Stainless steel (SUS316)
Working Range
Water and liquid ... maximum working pressure of 0.3MPa 40deg C - 5 air-gas body ... maximum operating pressure 1MPa of 60deg C - 5
Application
It is most suitable for pure water piping and clean air, chemicals, corrosive gas piping. Widely available for such as food, chemical, medical, and semiconductor manufacturing. There is no seal portion, and corrosion from the seal portion will not occur.