Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal Circular Type

Crimping Terminal With A Disconnection Terminal Circular Type T-TMEV1.25-3.5

Item.#
08299383
Mfr.#
T-TMEV1.25-3.5
Package Qty.
1Pack(30PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Weight (g)
30
Color
Red
Wire Conjugation Range (mm2)
1.65 - 0.30 line more
AWG
22-16
Outside Dimension (mm)
6.6
Finishing Material
2805 standard product vinyl chloride JIS C: terminal: oxygen-free copper (electro tin) insulator
Operating Temperature Range (deg C)
-40 - +75
B
6.6
Stud Diameter (mm)
3.7
phi (d2
3.7
Inside Dimension (mm)
4.1
Overall Length L (mm)
18.8
Caution
Less than wire range causes "wire out", More than wire range causes "wire torn". That leads accident