Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal Circular Type

Crimping Terminal With A Disconnection Terminal Circular Type T-TMEV2-3.5

Item.#
08299401
Mfr.#
T-TMEV2-3.5
Package Qty.
1Pack(25PC)
Ship pack of
1
7.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
B
6.6
Color
Blue
Wire Conjugation Range (mm2)
1.04 to 2.63 line more
AWG
16-14
Outside Dimension (mm)
6.6
Operating Temperature Range (deg C)
-40 to +75
Caution
Less than wire range causes "wire out", More than wire range causes "wire torn". That leads accident
Finishing Material
2805 standard product vinyl chloride JIS C: terminal: oxygen-free copper (electro tin) insulator
2014 TRUSCO Published Page
1-2484
TRUSCO Part Number
255-7819
Stud Diameter (mm)
3.7
phi (d2
3.7
Inside Dimension (mm)
4.5
Overall Length L (mm)
19.9
Weight (g)
35
Purpose
To connect annealed copper stranded wire.