Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal Circular Type

Crimping Terminal With A Disconnection Terminal Circular Type T-TMEV2-5

Item.#
08299426
Mfr.#
T-TMEV2-5
Package Qty.
1Pack(25PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Overall Length L (mm)
22.5
Weight (g)
35
Color
Blue
Wire Conjugation Range (mm2)
2.63 - 1.04 line more
AWG
16-14
Finishing Material
2805 standard product vinyl chloride JIS C: terminal: oxygen-free copper (electro tin) insulator
Outside Dimension (mm)
9.5
Operating Temperature Range (deg C)
-40 - +75
B
9.5
Stud Diameter (mm)
5.3
phi (d2
5.3
Inside Dimension (mm)
4.5
Caution
Less than wire range causes "wire out", More than wire range causes "wire torn". That leads accident