Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal Circular Type

Crimping Terminal With A Disconnection Terminal Circular Type T-TMEV3.5-4

Item.#
08299435
Mfr.#
T-TMEV3.5-4
Package Qty.
1Pack(15PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Stud Diameter (mm)
4.3
phi (d2
4.3
Inside Dimension (mm)
6.3
Overall Length L (mm)
26
Weight (g)
35
B
8
Caution
Less than wire range causes "wire out", More than wire range causes "wire torn". That leads accident
Finishing Material
2805 standard product vinyl chloride JIS C: terminal: oxygen-free copper (electro tin) insulator
Color
Yellow
Wire Conjugation Range (mm2)
2.63 to 4.60 line more
AWG
12
Outside Dimension (mm)
8
Operating Temperature Range (deg C)
-40 to +75
2014 TRUSCO Published Page
1-2484
TRUSCO Part Number
255-7843
Purpose
To connect annealed copper stranded wire.