Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal Circular Type

Crimping Terminal With A Disconnection Terminal Circular Type T-TMEV5.5-5

Item.#
08299444
Mfr.#
T-TMEV5.5-5
Package Qty.
1Pack(15PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
2014 TRUSCO Published Page
1-2484
TRUSCO Part Number
255-7851
Stud Diameter (mm)
5.3
phi (d2
5.3
Inside Dimension (mm)
6.8
Overall Length L (mm)
27
Caution
Less than wire range causes "wire out", More than wire range causes "wire torn". That leads accident
Finishing Material
2805 standard product vinyl chloride JIS C: terminal: oxygen-free copper (electro tin) insulator
Weight (g)
35
B
9.5
Color
Yellow
Wire Conjugation Range (mm2)
2.63 to 6.64 line more
AWG
12-10
Outside Dimension (mm)
9.5
Operating Temperature Range (deg C)
-40 to +75
Purpose
To connect annealed copper stranded wire.