Buy more than* S$200* and get FREE SHIPPING

  • Non Insulated Terminal, Round

Non Insulated Terminal, Round T-R14-6

3.75 (4)
Item.#
08299487
Mfr.#
T-R14-6
Package Qty.
1Pack(6PC)
Ship pack of
1
7.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
2805 standard product JIS C
Conjugation Wire Range (single)(mm)
-
Electric AWG Wire Conjugation Range (#)
6
Specification
Round (single wire not supported)
Finishing Material
Oxygen-free copper (electro tin)
Stud Diameter (mm)
6.4
Inside Dimension (mm)
5.8
Outside Dimension (mm)
12
Weight (g)
40
Color
Silver
Overall Length (mm)
27.5
Wire Conjugation Range (strand-wire) (mm2)
10.52 - 16.78
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:33:14
iiyo
This review is about item#08299663.
Wire connection terminal
3
From Japan
On 2015-07-21 14:46:20
6mm bolt, both wire size and fit.
This review is about item#08299663.
Koki responsible use
3
From Japan
On 2014-10-13 09:06:42
There is no particular problem about the product, or packaging methods of, or the problem of delivery, or have crushed container of plastic that contains the item, multiplied or, is the most terrible thing in the cracked case was open. Want and did things not enough to return in use in a hurry, but it contains the paper for the cushion to always need more, I wanted to ask the really necessary packing.
This review is about item#08299523.
When you put the terminal in the wiring
4
From Japan
On 2014-09-30 13:38:27
Commodity itself is satisfactory, but the number of input because this is on becomes 100, is grateful when there is a middle of things.
This review is about item#08299514.