Buy more than* S$200* and get FREE SHIPPING

  • Non Insulated Terminal, Round

Non Insulated Terminal, Round T-R14-8

3.83 (6)
Item.#
08299505
Mfr.#
T-R14-8
Package Qty.
1Pack(6PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Stud Diameter (mm)
8.4
JIS Standard
2805 standard product JIS C
Conjugation Wire Range (single)(mm)
-
Electric AWG Wire Conjugation Range (#)
6
Specification
Round (single wire not supported)
Finishing Material
Oxygen-free copper (electro tin)
Wire Conjugation Range (strand-wire) (mm2)
10.52 - 16.78
Inside Dimension (mm)
5.8
Outside Dimension (mm)
16
Weight (g)
40
Color
Silver
Overall Length (mm)
32.5
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Car battery terminal installation
3
From Japan
On 2017-08-05 17:36:09
I used it in deep cycle battery handling. It can be used without problems.
This review is about item#8299636.
Automobiles are used as wiring grounding terminals
5
From Japan
On 2017-04-21 17:08:11
Because the quantity was not so much, the unit price per piece is high, but this is enough. Productually two have firmly done after caulking without any problems.
This review is about item#8299697.
Koukann
5
From Japan
On 2016-03-09 20:33:14
Iiyo
This review is about item#08299663.
Wire connection terminal
3
From Japan
On 2015-07-21 14:46:20
6 mm bolt, wire size also conformed.
This review is about item#08299663.
Machine tool use
3
From Japan
On 2014-10-13 09:06:42
There are no particular problems with the product, but whether it is a packing method, delivery's ambivalent, plastic containers containing the product were crushed or hung, the case was broken with the worst thing and the case was open. Although I was not going to return it because I wanted to use it in a hurry, I always had more paper for cushions than I needed but I really wanted to ask for packing.
This review is about item#08299523.
When attaching terminals to wiring
4
From Japan
On 2014-09-30 13:38:27
Although the goods themselves are satisfactory, the number of inputs will be 100 on this, so it is appreciated if there is an intermediate object.
This review is about item#08299514.