Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Non Insulated Terminal, Round

Non Insulated Terminal, Round T-R22-6

4.00 (7)
Item.#
08299523
Mfr.#
T-R22-6
Package Qty.
1Pack(3PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stud Diameter (mm)
6.4
Wire Conjugation Range (strand-wire) (mm2)
16.78 to 26.66
Inside Dimension (mm)
7.7
Outside Dimension (mm)
16.5
Weight (g)
45
Finishing Material
Oxygen-free copper (electro tin)
Overall Length (mm)
33.3
TRUSCO Part Number
255-7649
JIS Standard
2805 standard product JIS C
Conjugation Wire Range (single)(mm)
-
Electric AWG Wire Conjugation Range (#)
4
Color
Silver
2014 TRUSCO Published Page
1-2478
Purpose
To connect annealed copper stranded wire.
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Wiring work for replacing the engine compressor
5
From Japan
On 2018-06-06 18:49:16
Since it was not a size that consumed in large quantities, I ordered a small pack. It is economical.
This review is about item#8299487.
Car battery terminal installation
3
From Japan
On 2017-08-05 17:36:09
I used it in deep cycle battery handling. It can be used without problems.
This review is about item#8299636.
Automobiles are used as wiring grounding terminals
5
From Japan
On 2017-04-21 17:08:11
Because the quantity was not so much, the unit price per piece is high, but this is enough. Productually two have firmly done after caulking without any problems.
This review is about item#8299697.
Koukann
5
From Japan
On 2016-03-09 20:33:14
Iiyo
This review is about item#08299663.
Wire connection terminal
3
From Japan
On 2015-07-21 14:46:20
6 mm bolt, wire size also conformed.
This review is about item#08299663.
Machine tool use
3
From Japan
On 2014-10-13 09:06:42
There are no particular problems with the product, but whether it is a packing method, delivery's ambivalent, plastic containers containing the product were crushed or hung, the case was broken with the worst thing and the case was open. Although I was not going to return it because I wanted to use it in a hurry, I always had more paper for cushions than I needed but I really wanted to ask for packing.
This review is about item#08299523.
When attaching terminals to wiring
4
From Japan
On 2014-09-30 13:38:27
Although the goods themselves are satisfactory, the number of inputs will be 100 on this, so it is appreciated if there is an intermediate object.
This review is about item#08299514.