Buy more than* S$200* and get FREE SHIPPING

  • Non Insulated Terminal, Round

Non Insulated Terminal, Round T-R5.5-6

3.83 (6)
Item.#
08299663
Mfr.#
T-R5.5-6
Package Qty.
1Pack(25PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
2805 standard product JIS C
Conjugation Wire Range (single)(mm)
1.82 to 2.89
Weight (g)
45
Finishing Material
Oxygen-free copper (electro tin)
Overall Length (mm)
23
TRUSCO Part Number
255-7461
Purpose
To connect annealed copper stranded wire.
Inside Dimension (mm)
3.4
Electric AWG Wire Conjugation Range (#)
12-10
Color
Silver
2014 TRUSCO Published Page
1-2478
Stud Diameter (mm)
6.4
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64