Buy more than* S$200* and get FREE SHIPPING

  • Non Insulated Terminal, Round

Non Insulated Terminal, Round T-R8-8

3.83 (6)
Item.#
08299706
Mfr.#
T-R8-8
Package Qty.
1Pack(12PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
15
Weight (g)
50
Finishing Material
Oxygen-free copper (electro tin)
Overall Length (mm)
29.5
TRUSCO Part Number
255-7487
JIS Standard
2805 standard product JIS C
Conjugation Wire Range (single)(mm)
2.89 to 3.65
Electric AWG Wire Conjugation Range (#)
8
Color
Silver
2014 TRUSCO Published Page
1-2478
Stud Diameter (mm)
8.4
Wire Conjugation Range (strand-wire) (mm2)
6.64 to 10.52
Inside Dimension (mm)
4.5
Purpose
To connect annealed copper stranded wire.