Buy more than* S$200* and get FREE SHIPPING

  • Non Insulated Terminal, Round

Non Insulated Terminal, Round T-R1.25-3.5

3.75 (4)
Item.#
08299715
Mfr.#
T-R1.25-3.5
Package Qty.
1Pack(70PC)
Ship pack of
1
7.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Dimension (mm)
1.7
Outside Dimension (mm)
6.6
Weight (g)
40
Finishing Material
Oxygen-free copper (electro tin)
Overall Length (mm)
13.3
TRUSCO Part Number
255-7363
JIS Standard
2805 standard product JIS C
Conjugation Wire Range (single)(mm)
0.57 to 1.44
Electric AWG Wire Conjugation Range (#)
22-16
Color
Silver
2014 TRUSCO Published Page
1-2478
Stud Diameter (mm)
3.7
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Purpose
To connect annealed copper stranded wire.
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:33:14
iiyo
This review is about item#08299663.
Wire connection terminal
3
From Japan
On 2015-07-21 14:46:20
6mm bolt, both wire size and fit.
This review is about item#08299663.
Koki responsible use
3
From Japan
On 2014-10-13 09:06:42
There is no particular problem about the product, or packaging methods of, or the problem of delivery, or have crushed container of plastic that contains the item, multiplied or, is the most terrible thing in the cracked case was open. Want and did things not enough to return in use in a hurry, but it contains the paper for the cushion to always need more, I wanted to ask the really necessary packing.
This review is about item#08299523.
When you put the terminal in the wiring
4
From Japan
On 2014-09-30 13:38:27
Commodity itself is satisfactory, but the number of input because this is on becomes 100, is grateful when there is a middle of things.
This review is about item#08299514.