Buy more than* S$200* and get FREE SHIPPING

  • Crimp Contact With An Isolation Coating, Front Open Form

Crimp Contact With An Isolation Coating, Front Open Form T-TMEV1.25Y-3.5

Item.#
08299724
Mfr.#
T-TMEV1.25Y-3.5
Package Qty.
1Pack(25PC)
Ship pack of
1
7.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
30
Electric AWG Wire Conjugation Range (#)
22-16
Dimensions L (mm)
20.5
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Finishing Material
Terminals: oxygen-free copper (electro tin) insulator: vinyl chloride
Dimensions B (mm)
5.8
Dimension d (mm)
4.1
Color
Red
Dimension d2(phi mm)
3.7
Compatible Tool
Insulation Crimp Terminals Sleep tool