Buy more than* S$200* and get FREE SHIPPING

  • Crimp Contact With An Isolation Coating, Front Open Form

Crimp Contact With An Isolation Coating, Front Open Form T-TMEV1.25Y-3N

Item.#
08299733
Mfr.#
T-TMEV1.25Y-3N
Package Qty.
1Pack(25PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
30
Color
Red
Dimension d2(phi mm)
3.2
Electric AWG Wire Conjugation Range (#)
22-16
Compatible Tool
Insulation Crimp Terminals Sleep tool
Dimensions L (mm)
21.5
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Dimensions B (mm)
5.8
Dimension d (mm)
4.1
Finishing Material
Terminals: oxygen-free copper (electro tin) insulator: vinyl chloride