Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Contact With An Isolation Coating, Front Open Form

Crimp Contact With An Isolation Coating, Front Open Form T-TMEV2Y-3.5

Item.#
08299742
Mfr.#
T-TMEV2Y-3.5
Package Qty.
1Pack(20PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
30
2014 TRUSCO Published Page
1-2484
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Dimensions B (mm)
6.4
Dimension d (mm)
4.5
Finishing Material
Terminal: oxygen-free copper (electro tin) Insulator: vinyl chloride
Color
Blue
TRUSCO Part Number
255-8033
Dimension d2(phi mm)
3.7
Electric AWG Wire Conjugation Range (#)
16-14
Dimensions L (mm)
21.3
Compatible Tool
With insulation crimp terminals sleep tool