Buy more than* S$200* and get FREE SHIPPING

  • Crimp Contact With An Isolation Coating, Front Open Form

Crimp Contact With An Isolation Coating, Front Open Form T-TMEV2Y-4S

Item.#
08299751
Mfr.#
T-TMEV2Y-4S
Package Qty.
1Pack(20PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
30
TRUSCO Part Number
255-8041
Dimension d2(phi mm)
4.3
Electric AWG Wire Conjugation Range (#)
16-14
Dimensions L (mm)
21.5
Finishing Material
Terminal: oxygen-free copper (electro tin) Insulator: vinyl chloride
2014 TRUSCO Published Page
1-2484
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Dimensions B (mm)
7
Dimension d (mm)
4.5
Color
Blue
Compatible Tool
With insulation crimp terminals sleep tool