Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal Pole Type

Crimping Terminal With A Disconnection Terminal Pole Type T-TMEVTC1.25-16

5.00 (1)
Item.#
08299767
Mfr.#
T-TMEVTC1.25-16
Package Qty.
1Pack(20PC)
Ship pack of
1
7.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tool
Insulation Crimp Terminals Sleep tool
Finishing Material
Terminals: oxygen-free copper (electro tin) insulator: vinyl chloride
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Rated Voltage (V)
300
Color
Red
Shape
Rod-shaped
Weight (g)
30
Application
Make phi 2.0mm single wire with pole part phi 1.9mm pole shape terminal. Then connect to insertion terminal, switches, etc.
Electric AWG Wire Conjugation Range (#)
22-16
Dimension d (mm)
4.1
Overall Length (mm)
27.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use when installing more lines on a single line of the instrument
5
From Japan
On 2015-06-03 21:23:27
At such time that want commodity there is no hardware store that has been a favorite is now difficult to come by, it is a product discovery haste buying when you casually search.
This review is about item#08299767.