Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal Pole Type

Crimping Terminal With A Disconnection Terminal Pole Type T-TMEVTC2-16

5.00 (1)
Item.#
08299776
Mfr.#
T-TMEVTC2-16
Package Qty.
1Pack(20PC)
Ship pack of
1
7.01 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Compatible Tool
Insulation Crimp Terminals Sleep tool
Finishing Material
Terminals: oxygen-free copper (electro tin) insulator: vinyl chloride
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension d (mm)
4.5
Weight (g)
30
Application
Make phi 2.0mm single wire with pole part phi 1.9mm pole shape terminal. Then connect to insertion terminal, switches, etc.
Electric AWG Wire Conjugation Range (#)
16-14
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to attach strands to single wire instruments
5
From Japan
On 2015-06-03 21:23:27
My favorite home center was lost, and the items I wanted became difficult to obtain. In such a case, searching casually, it is a product discovery hike buying.
This review is about item#08299767.