Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insulation Pin Terminal

Insulation Pin Terminal T-TGVTC1.25-11T

Item.#
08299785
Mfr.#
T-TGVTC1.25-11T
Package Qty.
1Pack(20PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Material (Terminal)
Oxygen-free copper (electro tin)
Stick Length (mm)
11
Electric AWG Wire Conjugation Range (#)
22-16
Rated Voltage
300V
Color
Red transparent
Application
With pole terminal phi 1.1mm, you can make a twisted wire a single wire
Compatible Tool
Insulation Crimp Terminals Sleep tool
Rod Diameter (phi mm)
1.1
Material (insulator)
Vinyl chloride
Rated Current (A)
17
Weight (g)
30
Overall Length (mm)
27