Buy more than* S$200* and get FREE SHIPPING

  • Bare crimp terminal (pre-opening type)
  • Bare crimp terminal (pre-opening type)
  • Bare crimp terminal (pre-opening type)

Bare crimp terminal (pre-opening type) T-1.25Y-3.5

Item.#
08299794
Mfr.#
T-1.25Y-3.5
Package Qty.
1Pack(50PC)
Ship pack of
1
7.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
22-16
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Material (Terminal)
Oxygen-free copper (electro tin)
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Dimensions L (mm)
15
Compatible Tool
Bare crimp terminal and tool for sleep
Dimension d2(phi mm)
3.7
Dimensions B (mm)
5.8