Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bare crimp terminal (pre-opening type)
  • Bare crimp terminal (pre-opening type)
  • Bare crimp terminal (pre-opening type)

Bare crimp terminal (pre-opening type) T-2Y-3.5

3.00 (1)
Item.#
08299812
Mfr.#
T-2Y-3.5
Package Qty.
1Pack(45PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Terminal)
Oxygen-free copper (electro tin)
Conjugation Wire Range (single)(mm)
1.14 to 1.82
Electric AWG Wire Conjugation Range (#)
16-14
2014 TRUSCO Published Page
1-2480
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Dimension d2(phi mm)
3.7
Dimensions B (mm)
6.4
Dimensions L (mm)
15.8
TRUSCO Part Number
255-7932
Compatible Tool
Naked crimping terminal sleep tool
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance
3
From Japan
On 2018-03-18 11:04:39
I did not have any inventory items and compared with other shops, It was a big help because the delivery date was the fastest.
This review is about item#8299812.