Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bare crimp terminal (pre-opening type)
  • Bare crimp terminal (pre-opening type)
  • Bare crimp terminal (pre-opening type)

Bare crimp terminal (pre-opening type) T-2Y-4S

3.00 (1)
Item.#
08299821
Mfr.#
T-2Y-4S
Package Qty.
1Pack(45PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
255-7941
Compatible Tool
Naked crimping terminal sleep tool
Dimension d2(phi mm)
4.3
Dimensions B (mm)
7
Dimensions L (mm)
16
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Material (Terminal)
Oxygen-free copper (electro tin)
Conjugation Wire Range (single)(mm)
1.14 to 1.82
Electric AWG Wire Conjugation Range (#)
16-14
2014 TRUSCO Published Page
1-2480
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance
3
From Japan
On 2018-03-18 11:04:39
I did not have any inventory items and compared with other shops, It was a big help because the delivery date was the fastest.
This review is about item#8299812.