Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Press Fit Sleeve, Insulated Covering, B Form

Press Fit Sleeve, Insulated Covering, B Form T-TGVB-5.5

4.10 (10)
Item.#
08299846
Mfr.#
T-TGVB-5.5
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tool
Insulation Crimp terminal sleeve tool
Weight (g)
30
Electric AWG Wire Conjugation Range (#)
12-10
Color
Transparency
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Material (sleeve)
Oxygen-free copper tube (electro tin)
Application
B type sleeve insulating sheath which deal with crimping and connection by heading wire from both side of sleeves.
Diameter (phi mm)
3.4
Overall Length (mm)
27.5
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Repair of extension cord
1
From Japan
On 2017-06-01 17:03:48
I wanted to display the size more clearly I did not fit the size I wanted
This review is about item#8299846.
Extension connection of electric wire
5
From Japan
On 2016-12-08 01:25:11
Especially it can be used without problems. I am completely dissatisfied.
This review is about item#08299837.
Wiring work
5
From Japan
On 2015-11-09 15:51:24
There is no problem with the performance function of the product.
This review is about item#08299837.
Crimping of electric wire etc.
3
From Japan
On 2015-10-15 09:09:58
It can be used as it is with the manufacturer's products.
This review is about item#08299837.
Relaying of electric parts of refrigerator · air conditioner
5
From Japan
On 2015-07-25 06:57:41
Easy to use with insulating sleeve
This review is about item#08299837.
Wiring connection
4
From Japan
On 2015-06-20 05:48:38
Although I have purchased it several times, I think that the price is reasonable without problems.
This review is about item#08299855.
Modification of power control panel for pumping pump
5
From Japan
On 2015-06-05 16:15:31
Conventional products of this hand are colored with red and blue insulation coatings, and it was useful because of the accident prevention meaning. It can be confirmed that the core wire of the transparent object of this hand is properly in the middle, so it is good to check with eyes to make a perfect excellent work. Good construction work was done.
This review is about item#08299855.
Connection
3
From Japan
On 2015-01-24 10:46:44
Until now I have screwed up, but it's easy to use
This review is about item#08299837.
Connection
5
From Japan
On 2014-05-01 14:54:33
Easy to use for a small number of connections and easy to use.
This review is about item#08299855.
Motorcycle wiring
5
From Japan
On 2013-06-07 13:46:26
I am using it for wiring repair of old motorcycles etc. I am very saved because it can be easily and reliably connected. It is perfect if a heat shrinkable tube is used together.
This review is about item#08299837.