Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve B

Crimp Sleeve B T-B-1.25

2.00 (1)
Item.#
08299864
Mfr.#
T-B-1.25
Package Qty.
1Pack(25PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Insert electric cable into sleeve from both sides. With stopper inside sleeve, crimp and connect wires.
Compatible Tool
Naked crimping terminal sleep tool
Finishing Material
Oxygen-free copper (electro tin)
Weight (g)
30
TRUSCO Part Number
255-7223
Conjugation Wire Range (single)(mm)
0.57 to 1.44
2014 TRUSCO Published Page
1-2487
JIS Standard
C2806 fit
Overall Length (mm)
15
Diameter (phi mm)
1.7
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Electric AWG Wire Conjugation Range (#)
22-16
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car wiring work
2
From Japan
On 2017-09-19 10:05:17
Although the product itself is not altered at all, the number of entries is small and it feels expensive.
This review is about item#8299864.