Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve B

Crimp Sleeve B T-B-2

2.00 (1)
Item.#
08299882
Mfr.#
T-B-2
Package Qty.
1Pack(20PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Insert electric cable into sleeve from both sides. With stopper inside sleeve, crimp and connect wires.
Compatible Tool
Naked crimping terminal sleep tool
Finishing Material
Oxygen-free copper (electro tin)
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Electric AWG Wire Conjugation Range (#)
16-14
Diameter (phi mm)
2.3
2014 TRUSCO Published Page
1-2487
JIS Standard
C2806 fit
Overall Length (mm)
15
Conjugation Wire Range (single)(mm)
1.14 to 1.82
Weight (g)
30
TRUSCO Part Number
255-7231
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car wiring work
2
From Japan
On 2017-09-19 10:05:17
Although the product itself is not altered at all, the number of entries is small and it feels expensive.
This review is about item#8299864.