Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve P

Crimp Sleeve P T-P-2

Item.#
08299891
Mfr.#
T-P-2
Package Qty.
1Pack(45PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Clamp and connect wires in sleeve.
Compatible Tool
Naked crimping terminal sleep tool
Color
Silver
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Conjugation Wire Range (single)(mm)
1.14 to 1.82
Electric AWG Wire Conjugation Range (#)
16-14
Diameter (phi mm)
2.3
TRUSCO Part Number
255-7495
2014 TRUSCO Published Page
1-2487
JIS Standard
C2806 fit
Finishing Material
Oxygen-free copper (electro tin)
Inside Dimension (mm)
2.3
Outside Dimension (mm)
4.1
Weight (g)
35
Overall Length (mm)
8