Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Sleeve P

Crimp Sleeve P T-P-5.5

Item.#
08299907
Mfr.#
T-P-5.5
Package Qty.
1Pack(30PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Clamp and connect wires in sleeve.
Compatible Tool
Naked crimping terminal sleep tool
Color
Silver
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64
Conjugation Wire Range (single)(mm)
1.82 to 2.89
Electric AWG Wire Conjugation Range (#)
41983
Diameter (phi mm)
3.4
TRUSCO Part Number
255-7509
2014 TRUSCO Published Page
1-2487
JIS Standard
C2806 fit
Finishing Material
Oxygen-free copper (electro tin)
Inside Dimension (mm)
3.5
Outside Dimension (mm)
5.4
Weight (g)
40
Overall Length (mm)
8.5