Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bare Crimped Terminal Sleeve, Ring Sleeve

Bare Crimped Terminal Sleeve, Ring Sleeve T-ES

5.00 (3)
Item.#
08299925
Mfr.#
T-ES
Package Qty.
1Pack(50PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Superposition the end of the wire in a box house wiring, and make connection of termination.
JIS Standard
C2806 fit
Overall Length (mm)
10.5
Conjugation Wire Range (single)(mm)
2.0 - 3.5 (2 pcs.)
Nominal Designation
E Small
Diameter (phi mm)
4
Compatible Tool
Please use the ring sleep tool
Finishing Material
Oxygen-free copper (electro tin)
Maximum Operating Current (A)
20
Outside Dimension (mm)
5
Weight (g)
40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For wire connection
5
From Japan
On 2017-12-23 06:22:39
Crimping is the quickest at the work site and reliable, so connection is limited to this sleeve.
This review is about item#08299934.
Cospara is good
5
From Japan
On 2017-04-17 08:31:08
I bought it because the price is cheap. Adjusted by price adjustment.
This review is about item#08299934.
Used for wiring connection
5
From Japan
On 2015-04-07 18:26:30
I am cheap and I like it. A few sales are also nice.
This review is about item#08299916.