Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimped Terminal Sleeve, Ring Sleeve

Bare Crimped Terminal Sleeve, Ring Sleeve T-EM

5.00 (3)
Item.#
08299934
Mfr.#
T-EM
Package Qty.
1Pack(30PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Superposition the end of the wire in a box house wiring, and make connection of termination.
JIS Standard
C2806 fit
Overall Length (mm)
10.5
Diameter (phi mm)
5.3
Conjugation Wire Range (single)(mm)
2.0 - 3.5 (three)
Nominal Designation
E in
Compatible Tool
Please use the ring sleep tool
Finishing Material
Oxygen-free copper (electro tin)
Weight (g)
50
Maximum Operating Current (A)
30
Outside Dimension (mm)
6.9
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For wire connection
5
From Japan
On 2017-12-23 06:22:39
Crimping is the quickest at the work site and reliable, so connection is limited to this sleeve.
This review is about item#08299934.
Cospara is good
5
From Japan
On 2017-04-17 08:31:08
I bought it because the price is cheap. Adjusted by price adjustment.
This review is about item#08299934.
Used for wiring connection
5
From Japan
On 2015-04-07 18:26:30
I am cheap and I like it. A few sales are also nice.
This review is about item#08299916.