Buy more than* S$200* and get FREE SHIPPING

  • Insulation Coating Pin Terminal

Insulation Coating Pin Terminal T-PC-2005F

5.00 (2)
Item.#
08299943
Mfr.#
T-PC-2005F
Package Qty.
1Pack(15PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tool
Insulation Crimp Terminals Sleep tool
Material (insulator)
Nylon
Application
You can wire connection and relay of the device in combination (Mating) male side (M) and female side (F).
Dimension B (phi mm)
4.6
F
13
L
24.5
Material (Terminal)
Brass (electro tin)
Rated Voltage (V)
300
Wire Conjugation Range (strand-wire) (mm2)
0.50 - 0.75
Electric AWG Wire Conjugation Range (#)
20-18
Weight (g)
25
Color
Transparency
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Battery replacement operation
5
From Japan
On 2017-07-23 06:24:03
The deformation after crimping was small and the fitting of the wire was good.
This review is about item#08299943.
Wiring of sensor etc.
5
From Japan
On 2016-04-09 22:50:07
I am firmer than I thought.
This review is about item#08299943.