Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insulation Coating Pin Terminal

Insulation Coating Pin Terminal T-PC-2005M

5.00 (2)
Item.#
08299952
Mfr.#
T-PC-2005M
Package Qty.
1Pack(15PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tool
Insulation Crimp Terminals Sleep tool
Material (insulator)
Nylon
Application
You can wire connection and relay of the device in combination (Mating) male side (M) and female side (F).
L
26.5
Wire Conjugation Range (strand-wire) (mm2)
0.50 - 0.75
Electric AWG Wire Conjugation Range (#)
20-18
Material (Terminal)
Brass (electro tin)
Rated Voltage (V)
300
Weight (g)
25
Color
Transparency
Dimension B (phi mm)
5.1
F
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Battery replacement operation
5
From Japan
On 2017-07-23 06:24:03
The deformation after crimping was small and the fitting of the wire was good.
This review is about item#08299943.
Wiring of sensor etc.
5
From Japan
On 2016-04-09 22:50:07
I am firmer than I thought.
This review is about item#08299943.