Buy more than* S$200* and get FREE SHIPPING

  • PT Connector
  • PT Connector
  • PT Connector

PT Connector T-PTV-09

4.67 (3)
Item.#
08300004
Mfr.#
T-PTV-09
Package Qty.
1Pack(12PC)
Ship pack of
1
6.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage
600V
Size
L20mm, W13mm, T10mm
Finishing Material
Contact: Brass (electro tin), Insulator: nylon
Compatible Wire Diameter
0.65 - 1.0
Color
Red
Wire Conjugation Range (mm2)
0.50 - 0.9
Operating Temperature Range (deg C)
105(MAX)
Weight (g)
45
Specification
Made in an ISO 9001 authorized factory
Rated Current (A)
7
Covering Maximum Outer Diameter (mm)
3.05
AWG
22-18
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Car and motorcycle wiring
5
From Japan
On 2016-08-19 19:16:54
It is very convenient for wiring branch when attaching new electrical components. This is your request.
This review is about item#8300004.
Car wiring
4
From Japan
On 2016-01-11 16:01:57
It is easy to use.
This review is about item#08300004.
Speaker extension
5
From Japan
On 2014-08-06 15:49:39
Because Giboshi type is weak to the force which is fairly pulled, purchase because the connector is secure! It was enough for 2, but it will be necessary in case of failure, so I will keep it as a spare.
This review is about item#08300013.