Buy more than* S$200* and get FREE SHIPPING

  • Quick Lock

Quick Lock T-QL-5

3.67 (3)
Item.#
08300022
Mfr.#
T-QL-5
Package Qty.
1Pack(7PC)
Ship pack of
1
6.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
20
Operating Temperature Range (deg C)
125
Application
Insert type wire connector for indoor wiring.
Compatible Wire Diameter
phi1.6mm, phi2.0mm
W
22.6mm
Specification
Made in an ISO 9001 authorized factory
Finishing Material
Spring: stainless steel conductive plate: oxygen-free copper (tin plated) Housing: polycarbonate - Boneito
Rated Voltage
300V
Weight (g)
40
Model Approval Number
41-23905
Number of Poles
5
Color
Orange transparent
Dimension (Length x Width x Height) (mm)
20.5x25.4x9.1
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
3
From Japan
On 2016-07-25 22:59:34
The plug-in connector gathers smartly at the time of electric wiring and it is very nice.
This review is about item#08300065.
Used for wiring connection
3
From Japan
On 2015-02-12 18:44:39
It was able to be used as well as the one used before.
This review is about item#08300047.
Wiring branch
5
From Japan
On 2014-07-25 21:14:17
Easy to insert and easy to use.
This review is about item#08300056.