Buy more than* S$200* and get FREE SHIPPING

  • Quick Lock

Quick Lock T-QL-2

4.00 (4)
Item.#
08300047
Mfr.#
T-QL-2
Package Qty.
1Pack(13PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
20
Operating Temperature Range (deg C)
125
Application
Insert type wire connector for indoor wiring.
TRUSCO Part Number
255-8068
Compatible Wire Diameter
phi1.6mm,phi2.0mm
W
11.5mm
Specification
Made in ISO 9001 authorized factory
Rated Voltage
300V
Weight (g)
40
2014 TRUSCO Published Page
1-2372
Model Approval Number
41-22054
Number of Poles
2
Color
RedTransparent
Finishing Material
Spring: stainless steel conductive plate: oxygen-free copper (tin-plated) Housing: Polycarbonate - Boneito
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To attach the brightness sensor to the entrance light
5
From Japan
On 2018-02-14 15:50:49
I was looking for a suitable electric wire connector, but I made it firmly, because the price was cheap, I carried the work smoothly. I want to use it again.
This review is about item#8300056.
Electric wiring
3
From Japan
On 2016-07-25 22:59:34
The plug-in connector gathers smartly at the time of electric wiring and it is very nice.
This review is about item#08300065.
Used for wiring connection
3
From Japan
On 2015-02-12 18:44:39
It was able to be used as well as the one used before.
This review is about item#08300047.
Wiring branch
5
From Japan
On 2014-07-25 21:14:17
Easy to insert and easy to use.
This review is about item#08300056.