Buy more than* S$200* and get FREE SHIPPING

  • Quick Lock

Quick Lock T-QL-3

3.67 (3)
Item.#
08300056
Mfr.#
T-QL-3
Package Qty.
1Pack(11PC)
Ship pack of
1
6.68 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Rated Current (A)
20
Operating Temperature Range (deg C)
125
Application
Insert type wire connector for indoor wiring.
W
15.2mm
Specification
Made in ISO 9001 authorized factory
TRUSCO Part Number
255-8076
Model Approval Number
41-22054
Finishing Material
Spring: stainless steel conductive plate: oxygen-free copper (tin-plated) Housing: Polycarbonate - Boneito
Rated Voltage
300V
Weight (g)
40
Number of Poles
3
Color
BlueTransparent
2014 TRUSCO Published Page
1-2372
Dimension (Length x Width x Height) (mm)
20.5x16.2x9.1
Compatible Wire Diameter
phi1.6mm,phi2.0mm
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
3
From Japan
On 2016-07-25 22:59:34
The plug-in connector gathers smartly at the time of electric wiring and it is very nice.
This review is about item#08300065.
Used for wiring connection
3
From Japan
On 2015-02-12 18:44:39
It was able to be used as well as the one used before.
This review is about item#08300047.
Wiring branch
5
From Japan
On 2014-07-25 21:14:17
Easy to insert and easy to use.
This review is about item#08300056.