Buy more than* S$200* and get FREE SHIPPING

  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating

Closed-end connectors with insulation coating T-CE-2

Item.#
08300117
Mfr.#
T-CE-2
Package Qty.
1Pack(35PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage
300V
Operating Temperature Range (deg C)
-40 - +105
Color
Milky white
Inner Diameter (mm)
8
Dimension r (mm)
7.3
Dimensions E (mm)
9.6
Specification
ISO9001 certified factory made JIS C2807 standard products Adaptable tool : Tool for closed end connector
Finishing Material
Connector: oxygen-free copper tube (electro tin), Insulator: nylon
Weight (g)
45
Overall Length (mm)
21
Wire Conjugation Range (mm2)
1.0 - 3.00
AWG
16-14
Rated Current (A)
12