Buy more than* S$200* and get FREE SHIPPING

  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating

Closed-end connectors with insulation coating T-CE-5

Item.#
08300126
Mfr.#
T-CE-5
Package Qty.
1Pack(20PC)
Ship pack of
1
7.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage
300V
AWG
2014/12/10
Rated Current (A)
17
Weight (g)
45
Overall Length (mm)
28
Wire Conjugation Range (mm2)
2.5 - 6.00
Purpose
Connect with superimposed multiple wires in the wiring within the equipment.
Finishing Material
Connector: oxygen-free copper tube (electro tin), Insulator: nylon
Dimensions E (mm)
10.8
Operating Temperature Range (deg C)
-40 - +105
Color
Milky white
Inner Diameter (mm)
10.5
Dimension r (mm)
7.2
Specification
ISO9001 certified factory made JIS C2807 standard products Adaptable tool : Tool for closed end connector