Buy more than* S$200* and get FREE SHIPPING

  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating

Closed-end connectors with insulation coating T-CE-8

Item.#
08300135
Mfr.#
T-CE-8
Package Qty.
1Pack(12PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage
300V
Weight (g)
12
Color
White
Overall Length (mm)
24.5
Wire Conjugation Range (mm2)
4.0 to 9.00
AWG
8
Rated Current (A)
23
Purpose
Connect with superimposed multiple wires in the wiring within the equipment.
Finishing Material
Connector: oxygen-free copper tube (electro tin), Insulator: Nylon
2014 TRUSCO Published Page
1-2490
TRUSCO Part Number
255-7908
Inner Diameter (mm)
12
Dimension r (mm)
8.2
Dimensions E (mm)
11.9
Operating Temperature Range (deg C)
-40 to +105
Specification
ISO9001 certified factory made. JIS C2807 standard products. Adaptable tool : Tool for closed end connector