Buy more than* S$200* and get FREE SHIPPING

  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating
  • Closed-end connectors with insulation coating

Closed-end connectors with insulation coating T-CE-1

Item.#
08300144
Mfr.#
T-CE-1
Package Qty.
1Pack(40PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rated Voltage
300V
AWG
22-16
Rated Current (A)
7
Weight (g)
45
Overall Length (mm)
18
Wire Conjugation Range (mm2)
0.5 - 1.75
Purpose
Connect with superimposed multiple wires in the wiring within the equipment.
Finishing Material
Connector: oxygen-free copper tube (electro tin), Insulator: nylon
Dimensions E (mm)
8.8
Operating Temperature Range (deg C)
-40 - +105
Color
Milky white
Inner Diameter (mm)
6.5
Dimension r (mm)
6.2
Specification
ISO9001 certified factory made JIS C2807 standard products Adaptable tool : Tool for closed end connector