Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Type Rubber Vibration Isolators (One-end Bolt Type)

Round Type Rubber Vibration Isolators (One-end Bolt Type) TB502

3.50 (2)
Item.#
08300162
Mfr.#
TB502
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rubber foot, stopper
Rubber Diameter (mm)
24
Metal Fittings Diameter (mm)
29
Bolt
M8
TRUSCO Part Number
233-7908
Specification
ISO9001 certified factory made, ISO14001 certified factory made
2014 TRUSCO Published Page
1-1662
Spring Constant (N/mm)
115
Maximum Load (N)
295
Bolt Length (mm)
23
Finishing Material
[Rubber] natural rubber (50-60 rubber hardness), [brackets] SS400
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Exchange from caster
4
From Japan
On 2017-06-13 15:54:57
The height of the purchased item did not enter the shelf, and it replaced it with this rubber using the mounting hole of the caster. Height can be secured, it has succeeded safely. If you think about the amount and performance, it is necessary enough.
This review is about item#8300153.
For vibration
3
From Japan
On 2015-11-30 20:46:49
It can be used normally.
This review is about item#08300171.