Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolators (One-end Bolt Type)

Round Type Rubber Vibration Isolators (One-end Bolt Type) TB505

3.00 (1)
Item.#
08300196
Mfr.#
TB505
Package Qty.
1PC
Ship pack of
1
43.88 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Rubber foot, stopper
Metal Fittings Diameter (mm)
69
Bolt
M12
TRUSCO Part Number
233-7932
2014 TRUSCO Published Page
1-1662
Specification
ISO9001 certified factory made, ISO14001 certified factory made
Spring Constant (N/mm)
315
Maximum Load (N)
1950
Bolt Length (mm)
37
Height (mm)
35
Rubber Diameter (mm)
63
Finishing Material
[Rubber] natural rubber (50-60 rubber hardness), [brackets] SS400
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Vibration
3
From Japan
On 2015-11-30 20:46:49
It is normally available.
This review is about item#08300171.