Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolators, Both Bolt Type
  • Round Type Rubber Vibration Isolators, Both Bolt Type
  • Round Type Rubber Vibration Isolators, Both Bolt Type

Round Type Rubber Vibration Isolators, Both Bolt Type TA504

5.00 (5)
Item.#
08300223
Mfr.#
TA504
Package Qty.
1PC
Ship pack of
1
8.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Both bolt type
Dimension d (mm)
M8x1.25
Spring Constant (N/mm)
175.0
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used in muffler processing
5
From Japan
On 2016-06-24 21:57:50
Necessities in the muffler processing. Say only those who absolutely this commodity use than fixed. Always weld Once fixed, and cracks in the burden of the pipe!
This review is about item#08300257.
Anti-vibration rubber of generator
5
From Japan
On 2016-02-24 14:46:28
It was used as a vibration-proof rubber of the generator. Since the genuine products were expensive, and can be used, it was saved.
This review is about item#08300257.
For anti-vibration of the muffler
5
From Japan
On 2015-02-26 15:47:52
I purchased in a different application, and can be used without any problem. I think very good under the trade performance in this price.
This review is about item#08300485.
Use the vibration dampener of the table
5
From Japan
On 2015-01-23 14:05:11
Usability well, it is easy to support because the size is abundant.
This review is about item#08300476.
Anti-vibration of bench grinder
5
From Japan
On 2013-03-13 19:40:52
Conventionally transmitted vibration of the grinder is in the installation base, abnormal sound has occurred. From the time of the anti-vibration rubber, will be very quiet, we are satisfied.
This review is about item#08300275.