Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolators, Both Bolt Type
  • Round Type Rubber Vibration Isolators, Both Bolt Type
  • Round Type Rubber Vibration Isolators, Both Bolt Type

Round Type Rubber Vibration Isolators, Both Bolt Type TA506

5.00 (6)
Item.#
08300241
Mfr.#
TA506
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Both bolt type
Allowable Load (kgf)
94.9
Weight (g)
80
Spring Constant (N/mm)
345
Maximum Load (N)
930
Dimensions C (mm)
28
Dimension t (mm)
2.3
Length L(mm)
20
Dimension d (mm)
M8x1.25
Rubber Hardness
60 degree
Dimension h (mm)
15.4
Dimention D1 (phimm)
32
Dimension D (phi mm)
38
Material
(Rubber): natural rubber NR, (bracket) rolled steel for general structure
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For personal cars going for gasoline pumps
5
From Japan
On 2017-06-29 17:04:15
I installed a gasoline pump. It is useful for vibration correspondence of its mounting part. I will also buy it. It's a nice thing.
This review is about item#8300494.
Used in muffler processing
5
From Japan
On 2016-06-24 21:57:50
Necessary items in muffler processing. It is better to use this product absolutely than to fix it. When fixed, cracks will occur in the welded part and the load part of the pipe without fail!
This review is about item#08300257.
Antivibration rubber of generator
5
From Japan
On 2016-02-24 14:46:28
It was used as a rubber vibration isolator for a generator. Since genuine products were expensive, we were able to use it and it was saved.
This review is about item#08300257.
For vibration damping of muffler
5
From Japan
On 2015-02-26 15:47:52
I purchased it for another purpose, but I can use it without any problem. I think that it is very good at the product performance at this price.
This review is about item#08300485.
Used to stop the vibration of the table
5
From Japan
On 2015-01-23 14:05:11
It is user-friendly and easy to handle because it is rich in size.
This review is about item#08300476.
Antivibration of desktop grinder
5
From Japan
On 2013-03-13 19:40:52
In the past, the vibration of the grinder was transmitted to the installation base, and abnormal sounds were generated. After doing this vibration damping rubber, it became very quiet and satisfied.
This review is about item#08300275.