Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA703

Item.#
08300345
Mfr.#
TA703
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Bolt Length (mm)
19
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Spring Constant (N/mm)
135
Maximum Load (N)
345
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.
Outer Diameter (phi mm)
20
Weight (g)
33
TRUSCO Part Number
233-7762
Bolt Hole Pitch (mm)
42
Bolt Hole Diameter (phimm)
7
Bolt
M6
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for