Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA704

Item.#
08300354
Mfr.#
TA704
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Bolt Hole Diameter (phimm)
9
Bolt
M8
Bolt Length (mm)
23
Weight (g)
60
TRUSCO Part Number
233-7771
Bolt Hole Pitch (mm)
48
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for
Spring Constant (N/mm)
175
Maximum Load (N)
490
Outer Diameter (phi mm)
24
Length L(mm)
20
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.