Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA705

Item.#
08300363
Mfr.#
TA705
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Maximum Load (N)
390
Outer Diameter (phi mm)
24
Length L(mm)
30
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Spring Constant (N/mm)
83.5
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for
Bolt Hole Diameter (phimm)
9
Bolt
M8
Bolt Length (mm)
23
Weight (g)
65
TRUSCO Part Number
233-7789
Bolt Hole Pitch (mm)
48
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.